
Set Of Two Abundance Plethera Brown Framed Print Wall Art, 2PK
Mfr # 521459
Zoro # G322892106
product price:Â $242.99
/pk 2, $121.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Width
19 in
Length
23 in
Shape
Rectangle
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521459
Zoro #
G322892106
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
23 in
Details
Shape
Rectangle
Color
Pink
Subject
Plants & Flowers
Item
Wall Art
Commercial Use
Yes
Primary Art Material
Paper
Subject Pattern
Wildflowers
Material
Single matted
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Art Type
Print
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this set of two abundance plethera brown framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 23-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.