Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Aluminum Silver Wavy Floor Vases, 2PK

  • Mfr # 373780

  • Zoro # G822885486


product price: $618.99
/pk 2, $309.50/ea
Free Shipping & Returns

Key Features

Watertight
No
Style
Contemporary
Width
5.5 in
Color
Silver
Length
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373780
Zoro #
G822885486
UPC #
-
Country of Origin
India

Dimensions

Width
5.5 in
Length
48.5 in
Size
49" x 6" x 9"
Depth
9 in

Details

Watertight
No
Style
Contemporary
Color
Silver
Occasion
No Holiday
Pattern
Solid Color
Vase Type
Floor Vase
Material
Aluminum
Item
Vases
Intended Room
Living Room
Hand Painted
No
Finish Style
No Distressing
Shape
Wavy
Assembly Required
No

Description

Enhance the aesthetic of your living space with this elegant set of two aluminum silver wavy floor vases. The contemporary squiggle shape adds a modern touch, crafted from cast aluminum in a stunning buffed finish, these o vases offer a cohesive and contemporary decor option. The minimalist design complements various interior styles, making it a versatile addition to your home decor. Elevate your space with these stylish floor vases that effortlessly blend beauty and functionality, bringing a sophisticated flair to any room. 48.5-inch H x 5.5-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.