
Set Of Two Amazing Grace 1 Black Framed Print Wall Art, 2PK
Mfr # 405828
Zoro # G722893741
product price:Â $97.49
/pk 2, $48.75/ea
Free Shipping & Returns
Key Features
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Width
40 in
Number of Pieces Included
2
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405828
Zoro #
G722893741
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Length
11 in
Depth
1.5 in
Details
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Primary Art Material
Paper
Art Type
Print
Color
Tan, White
Set Type
Gallery Wall Art Set
Item
Wall Art
Material
Wood Product Paper Print Uv Coating
Wall Mounting Hardware Included
No
Shape
Rectangle
LED/Illuminated
No
Description
Add an air of fashion to your room and rejuvenate the space with this set of two amazing grace 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 40-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.