
Set Of Two Amazing Grace 3 Black Framed Print Wall Art, 2PK
Mfr # 406653
Zoro # G522892456
product price:Â $87.79
/pk 2, $43.90/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Width
21 in
Material
Wood Product Paper Print Uv Coating
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406653
Zoro #
G522892456
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
1 in
Length
12 in
Details
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Material
Wood Product Paper Print Uv Coating
Color
Red, Orange, Cream
Subject
Landscape & Nature
Shape
Rectangle
Primary Art Material
Paper
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Item
Wall Art
Description
Add an air of fashion to your room and rejuvenate the space with this set of two amazing grace 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 12-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.