Set Of Two Amazing Grace Americana Black Framed Print Wall Art, 2PK
- Mfr # 405879
- Zoro # G722892782
product price:Â
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
18 in
Material
Wood Product Paper Print Uv Coating
Length
14 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405879
- Zoro #
- G722892782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 14 in
- Depth
- 1 in
Details
- Item
- Wall Art
- Shape
- Rectangle
- Material
- Wood Product Paper Print Uv Coating
- Color
- Brown
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Subject
- Landscape & Nature
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
- Set Type
- Gallery Wall Art Set
- Art Type
- Wall Mounting Hardware Included
- No
Description
Bring some sizzle to your space with this eye-catching set of two amazing grace black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.