
Set of Two Antiqued Gold Metal Decorative Boxes, 2PK
Mfr # 608685
Zoro # G522884062
product price: $144.99
/pk 2, $72.50/ea
Free Shipping & Returns
Key Features
Color
Antiqued Gold
Depth
14.17 in
Width
14.17 in
Length
5.91 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608685
Zoro #
G522884062
UPC #
-
Country of Origin
India
Dimensions
Depth
14.17 in
Width
14.17 in
Length
5.91 in
Details
Color
Antiqued Gold
Material
Metal
Item
Sculptures
Commercial Use
No
Plays Music
No
LED Lighting
No
Occasion
No Holiday
Construction Method
Machine-Made
Assembly Required
No
Hand Painted
No
Sculpture Type
Decorative Box
Pieces per Set
2
Subject
Geometric & Shapes
Finish
Antique Bronze
Description
The set of two antiqued gold metal decorative boxes is the perfect decorative accessory for your home. These unique round decorative tins make a great piece for your coffee table, console table, or bookshelf. They open and can hide some of your small treasures, but also feature an oxidized purposefully distressed finish and ribbed textural detailing that will add some striking dimension and style to your space. 5.91-inch h x 14.17-inch w x 14.17-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.