
Set of Two Aqua Glass Round Table Vases, 2PK
Mfr # 593883
Zoro # G022883862
product price: $63.99
/pk 2, $32.00/eaKey Features
Hand Painted
No
Depth
7 in
Length
11.75 in
Assembly Required
No
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
593883
Zoro #
G022883862
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Length
11.75 in
Size
One Size
Width
7 in
Details
Hand Painted
No
Assembly Required
No
Material
Glass
Watertight
Yes
Item
Vases
Finish
Does Not Apply
Style
Modern
Commercial Use
No
Vase Type
Table Vase
Occasion
No Holiday
Color
Aqua
Intended Room
Living Room
Finish Style
No Distressing
Pattern
Solid Color
Shape
Round
Description
Ideal for displaying fresh or dried flowers, it effortlessly elevates your home ambiance. This round table vase set is crafted from high-quality, translucent aqua blue glass, adding a touch of elegance to any decor. Designed as a set of two, it offers versatility for your floral arrangements, allowing you to create stunning displays throughout your home. Each vase is watertight, making it perfect for both real and artificial flowers without worry. The modern shape and vibrant color, complements a variety of settings, from contemporary to coastal. Enhance your living space with these beautiful vases that showcase your favorite blooms in style. 11.75-inch h x 7.00-inch w x 7.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.