
Set Of Two Autumn Black Framed Print Wall Art, 2PK
Mfr # 405662
Zoro # G122892344
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Material
MDF Paper Print Texture
Subject
Landscape & Nature
Depth
1.5 in
Color
Orange, Tan
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405662
Zoro #
G122892344
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Width
48 in
Length
14 in
Details
Material
MDF Paper Print Texture
Subject
Landscape & Nature
Item
Wall Art
Color
Orange, Tan
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Art Type
Print
Primary Art Material
Paper
Description
Bring some sizzle to your space with this eye-catching set of two autumn black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 48-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.