Shop HOMEROOTS
See all product information
Create Account
Music 12 Black Framed Print Wall Art
- Mfr # 404344
- Zoro # G522890247
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
Wood Paper
Shape
Rectangle
LED/Illuminated
No
Wall Mounting Hardware Included
No
Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404344
- Zoro #
- G522890247
- UPC #
- -
- Country of Origin
- United States
- Material
- Wood Paper
- Item
- Wall Art
- Shape
- Rectangle
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Color
- Brown, Black
- Assembly Required
- No Assembly Needed
- Art Type
- Number of Pieces Included
- 1
- Subject
- Text & Numbers
- Set Type
- Single Piece Item
Dimensions
- Length
- 33 in
- Width
- 23 in
- Depth
- 1 in
Description
The music 12 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 23-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.