
Set of Two Baby Blue Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK
Mfr # 565223
Zoro # G722832801
product price:Â $175.99
/pk 2, $88.00/ea
Free Shipping & Returns
Key Features
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Outdoor Chair Type
Accent Chair
Includes
Two Chairs
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565223
Zoro #
G722832801
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
30.5 in
Chair Depth
17 in
Chair Width
20 in
Details
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Outdoor Chair Type
Accent Chair
Includes
Two Chairs
Commercial Use
Yes
Cushions Included
No
Canopy Included
No
Product Type
Does Not Apply
Modular
No
Number of Chairs Included
2
Item
Outdoor Chairs
Chair Frame Material
Polypropylene
Chair Frame Color
Baby Blue
UV Protective Finish
No
Description
Make a bold statement of individuality with the unique set of two baby blue heavy duty plastic outdoor stacking accent chairs, an expression of your personal style that sets the stage for memorable moments. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 30.50-inch h x 20.00-inch w x 17.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.