Set of Two Baby Blue Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK

  • Mfr # 565227

  • Zoro # G822832756


product price:  $257.99
/pk 2, $129.00/ea
Free Shipping & Returns

Key Features

Modular
No
Cushions Included
No
Canopy Included
No
Chair Frame Color
Baby Blue
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565227
Zoro #
G822832756
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Width
22.4 in
Chair Depth
19.8 in
Chair Height
32.3 in

Details

Modular
No
Cushions Included
No
Canopy Included
No
Chair Frame Color
Baby Blue
Number of Chairs Included
2
Commercial Use
Yes
Product Type
Does Not Apply
Chair Weight Capacity
250 lb
Outdoor Chair Type
Accent Chair
UV Protective Finish
No
Chair Frame Material
Polypropylene
Includes
Two Chairs
Item
Outdoor Chairs
Assembly
No Assembly Needed

Description

Transform your outdoor sanctuary into a haven of comfort and flair with the eye-catching set of two baby blue heavy duty plastic outdoor stacking accent chairs, a perfect spot to unwind and soak up the ambiance. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.30-inch h x 22.40-inch w x 19.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.