44" Light Gray Metal Swivel Outdoor Bar Height chair with Footrest
- Mfr # 571182
- Zoro # G222352878
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
44 in
Assembly
Partial Assembly Needed
Commercial Use
No
Depth
24.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571182
- Zoro #
- G222352878
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Bar Chair
- Assembly
- Partial Assembly Needed
- Commercial Use
- No
Dimensions
- Width
- 24 in
- Height
- 44 in
- Depth
- 24.5 in
Description
Bring a trendy bar vibe to your space, with this 44-inch light gray metal swivel outdoor bar height chair with footrest. Let the captivating light gray color serve as an artistic expression, leaving a lasting impression that embodies your individuality. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. The convenience of these zipper removable cushion covers makes it easier to keep your outdoor seating looking its best. Let these light gray cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Not only good looking and stylish, this chair also features a round shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 44-inch H x 24-inch W x 24.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.