Set of Two Baby Blue Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK
- Mfr # 565267
- Zoro # G822832749
product price:Â
$
167.99
/pk of 2, $84.00/ea
Free Shipping & Returns
Key Features
Modular
No
Chair Frame Color
Baby Blue
Chair Frame Material
Polypropylene
Chair Weight Capacity
250 lb
Product Type
Does Not Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565267
- Zoro #
- G822832749
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Outdoor Chairs
- Modular
- No
- Chair Frame Color
- Baby Blue
- Chair Frame Material
- Polypropylene
- Chair Weight Capacity
- 250 lb
- Product Type
- Does Not Apply
- Canopy Included
- No
- UV Protective Finish
- No
- Number of Chairs Included
- 2
- Commercial Use
- Yes
- Outdoor Chair Type
- Dining Chair
- Assembly
- No Assembly Needed
- Cushions Included
- No
- Includes
- Two Chairs
Dimensions
- Chair Depth
- 20.7 in
- Chair Height
- 29.9 in
- Chair Width
- 21.1 in
Description
Elevate your outdoor dining setup with the set of two baby blue heavy duty plastic outdoor stacking dining chairs, a fusion of practicality and design that sets the stage for memorable meals in the fresh air. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 29.90-inch h x 21.10-inch w x 20.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.