
Set Of Two Baskets and Flowers Black Framed Print Wall Art, 2PK
Mfr # 407089
Zoro # G422892501
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Subject
Plants & Flowers
Width
19 in
Shape
Rectangle
Art Type
Print
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407089
Zoro #
G422892501
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Subject
Plants & Flowers
Shape
Rectangle
Art Type
Print
Item
Wall Art
Color
Brown
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Subject Pattern
Seasonal Flowers
Material
Paper
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching set of two baskets and flowers black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.