
Set Of Two Bath 3 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 406636
Zoro # G422891115
product price: $97.49
/pk 2, $48.75/ea
Free Shipping & Returns
Key Features
Subject
Bath & Laundry
Set Type
Gallery Wall Art Set
Color
Ivory, Tan, Black
Depth
1 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406636
Zoro #
G422891115
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
21 in
Length
12 in
Details
Item
Wall Art
Subject
Bath & Laundry
Set Type
Gallery Wall Art Set
Color
Ivory, Tan, Black
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Material
Wood Product Paper Print Uv Coating
Art Type
Print
LED/Illuminated
No
Shape
Rectangle
Description
Bring some sizzle to your space with this eye-catching set of two bath 3 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 12-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.