
Set Of Two Bath Relax 3 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 407100
Zoro # G422890026
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
LED/Illuminated
No
Material
Paper
Primary Art Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407100
Zoro #
G422890026
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
11 in
Width
20 in
Details
LED/Illuminated
No
Material
Paper
Primary Art Material
Paper
Shape
Rectangle
Set Type
Gallery Wall Art Set
Item
Wall Art
Wall Mounting Hardware Included
No
Color
Brown
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
2
Subject
Bath & Laundry
Description
Bring some sizzle to your space with this eye-catching set of two bath relax 3 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.