
Set Of Two Bay View Mornin Silver Framed Print Wall Art, 2PK
Mfr # 484213
Zoro # G922895149
product price: $337.99
/pk 2, $169.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Art Type
Print
Number of Pieces Included
2
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484213
Zoro #
G922895149
UPC #
-
Country of Origin
United States
Dimensions
Width
26 in
Length
26 in
Depth
1 in
Details
Art Type
Print
Number of Pieces Included
2
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Shape
Square
Material
Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
Item
Wall Art
Commercial Use
Yes
Color
Turquoise
Set Type
Wall Art Set
Subject
Abstract
Primary Art Material
Paper
LED/Illuminated
No
Description
This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 26-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.