Shop HOMEROOTS
See all product information
Create Account
Set Of Two Beach Landscape Distressed White Framed Wall Art, 2PK
- Mfr # 653904
- Zoro # G622890475
product price:Â
$
438.99
/pk of 2, $219.50/ea
Free Shipping & Returns
Key Features
Width
22 in
Number of Pieces Included
2
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653904
- Zoro #
- G622890475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Depth
- 2 in
- Length
- 34 in
Details
- Number of Pieces Included
- 2
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- Yes
- Color
- Blue
- Item
- Wall Art
- Subject
- Nautical & Beach
- Set Type
- Wall Art Set
- Primary Art Material
- Paper
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Material
- Paper
Description
Bring some sizzle to your space with this eye-catching set of two beach landscape distressed white framed wall art. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 34.00-inch h x 22.00-inch w x 2.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.