
Set Of Two Bear or Still Waiting 1 White Framed Print Wall Art, 2PK
Mfr # 406019
Zoro # G622893971
product price: $85.49
/pk 2, $42.75/ea
Free Shipping & Returns
Key Features
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Subject
Animals
Width
13 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406019
Zoro #
G622893971
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Length
11 in
Depth
1 in
Details
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Subject
Animals
Art Type
Print
Item
Wall Art
Number of Pieces Included
2
Shape
Rectangle
Material
Wood Paper And Texture
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Subject Pattern
Bear
Description
Add an air of fashion to your room and rejuvenate the space with this set of two bear or still waiting 1 white framed print wall art. Update your walls with this woodland animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 13-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.