Set Of Two Beauty 1 Black Framed Print Wall Art, 2PK

  • Mfr # 405750

  • Zoro # G622895555


product price: $87.99
/pk 2, $44.00/ea
Free Shipping & Returns

Key Features

Width
20 in
Material
Wood Product Paper Print Uv Coating
Color
Orange, Green, Gray
Assembly Required
No Assembly Needed
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405750
Zoro #
G622895555
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
14 in
Depth
1.5 in

Details

Material
Wood Product Paper Print Uv Coating
Color
Orange, Green, Gray
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Subject
Text & Numbers
Item
Wall Art

Description

Unique and decorative, this set of two beauty 1 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.