
Set Of Two Beauty 2 Black Framed Print Wall Art, 2PK
Mfr # 405755
Zoro # G522892395
product price: $79.19
/pk 2, $39.60/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Color
Black, Gray
Subject
Text & Numbers
Length
14 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405755
Zoro #
G522892395
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
20 in
Depth
1.5 in
Details
Set Type
Gallery Wall Art Set
Color
Black, Gray
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Art Type
Print
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Primary Art Material
Paper
LED/Illuminated
No
Item
Wall Art
Description
This set of two beauty 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.