
Set of Two Beige and Gold Upholstered Fabric Dining Side Chairs
Mfr # 564816
Zoro # G222364987
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
34 in
Color
Beige Gold
Assembly Required
Full Assembly Needed
Width (In.)
23 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564816
Zoro #
G222364987
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
34 in
Width (In.)
23 in
Depth (In.)
19 in
Details
Item
Dining Chair
Color
Beige Gold
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
This set of two beige and gold upholstered fabric dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34-inch h x 23-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.