
Set of Two Beige and Natural Upholstered Fabric Dining Side Chairs
Mfr # 642281
Zoro # G222352182
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height (In.)
41.7 in
Depth (In.)
25.7 in
Color
Beige
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642281
Zoro #
G222352182
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (In.)
41.7 in
Depth (In.)
25.7 in
Width (In.)
19.5 in
Details
Assembly Required
Full Assembly Needed
Color
Beige
Item
Dining Chair
Application Type
No
Description
Make your dining room stand out with the set of two beige and natural upholstered fabric dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 41.70-inch h x 19.50-inch w x 25.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.