Shop HOMEROOTS
See all product information
Create Account
Set of Two Beige Cotton 13" X 13" Quick Dry Terry Cloth Washcloths, 2PK
- Mfr # 700332
- Zoro # G922906548
product price:Â
$
44.55
/pk of 2, $22.28/ea
Key Features
Material
Cotton
Length
13 in
Width
13 in
Border
Dobby
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700332
- Zoro #
- G922906548
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Beige
- Material
- Cotton
- Border
- Dobby
- Item
- Bath Towels
- Total Number of Pieces
- 2
- Commercial Use
- No
- GSM
- 700
- Pattern
- Solid Color
- Set/Single
- Same Size Set
- Bath Sheet
- No
- Bath Towel
- No
- Hand Towel
- No
- Types of Towel
- Washcloth
Dimensions
- Length
- 13 in
- Width
- 13 in
- Depth
- 1 in
- Size
- W x L
Description
Soft and absorbent, this set of two beige cotton 13-inch x 13-inch quick dry terry cloth washcloths is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these washcloths feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Wash up in style with these premium, soft, and absorbent washcloths. 13.00-inch h x 13.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.