
Set of Two Beige Cotton 16" X 30" Quick Dry Terry Cloth Hand Towels, 2PK
Mfr # 700333
Zoro # G622906831
product price:Â $56.99
/pk 2, $28.50/eaKey Features
Material
Cotton
Length
16 in
Width
30 in
Border
Dobby
Size
W x L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700333
Zoro #
G622906831
UPC #
-
Country of Origin
Portugal
Dimensions
Length
16 in
Width
30 in
Size
W x L
Hand Towel Length
16 in
Depth
1 in
Hand Towel Width
30 in
Details
Color
Beige
Material
Cotton
Border
Dobby
Item
Bath Towels
Total Number of Pieces
2
GSM
700
Set/Single
Same Size Set
Bath Sheet
No
Hand Towel
Yes
Bath Towel
No
Pattern
Solid Color
Commercial Use
No
Types of Towel
Hand Towel
Number of Hand Towels Included
2
Description
This set of two beige cotton 16-inch x 30-inch quick dry terry cloth hand towels characterized by its densely packed, terry cloth looped pile construction, provides a plush and comfortable feel that makes it a popular choice. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Add some tonal interest to your bath with these great white solid color towels. Outfit your bathroom in style with this durable, soft, and absorbent quick dry towel set. 16.00-inch h x 30.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.