Set of Two Beige Flameless Pillar Candle, 2PK

  • Mfr # 517660

  • Zoro # G422893744


product price:  $116.99
/pk 2, $58.50/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Scented
No
Candle Material
Wax
Commercial Use
No
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517660
Zoro #
G422893744
UPC #
-
Country of Origin
China

Dimensions

Width
3.5 in
Length
6 in
Depth
3.5 in

Details

Scented
No
Candle Material
Wax
Commercial Use
No
Color
Beige
Number of Wicks Per Candle
1
Remote Included
Yes
Material
Wax
Number of Pieces Included
2
Flame Type
Flameless
Dripless
Yes
Item
Candles
Finish
Matte
Flickering
Yes
Holder Included
No
Occasion
No Holiday
Candle Type
Pillar

Description

Whether it's a romantic dinner, a relaxing bath, or a special celebration, this set of two beige flameless pillar candle is the perfect complement to any occasion. The pillar candle is known for its extended burn time compared to other candle types. Our carefully crafted dripless candles are designed to burn cleanly and evenly, ensuring a hassle-free and elegant ambiance in any setting. The flickering feature is designed to create an authentic candlelight experience. This candle includes a remote control so you can be in charge of the various settings and features. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 6-inch H x 3.5-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.