Set of Two Beige Flameless Taper Candles, 2PK

  • Mfr # 633983

  • Zoro # G422891139


product price:  $39.99
/pk 2, $20.00/ea

Key Features

Shape
Cylinder
Holder Included
No
Length
9.75 in
Color
Beige
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633983
Zoro #
G422891139
UPC #
-
Country of Origin
China

Dimensions

Length
9.75 in
Depth
0.75 in
Width
0.75 in

Details

Shape
Cylinder
Holder Included
No
Color
Beige
Item
Candles
Candle Type
Taper
Flickering
Yes
Scented
No
Flame Type
Flameless
Candle Material
Wax
Dripless
Yes
Commercial Use
Yes
Finish
Matte
Number of Wicks Per Candle
1
Number of Pieces Included
2
Material
WAX
Remote Included
No
Occasion
No Holiday

Description

Whether it's a romantic dinner, a relaxing bath, or a special celebration, this set of two beige flameless taper candles is the perfect complement to any occasion. Whether you're hosting a formal dinner party or creating a romantic atmosphere, our taper candle sets the stage for unforgettable moments. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 9.75-inch h x 0.75-inch w x 0.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.