
Set of Two Beige Square Flameless Pillar Candles, 2PK
Mfr # 517661
Zoro # G322890782
product price:Â $122.99
/pk 2, $61.50/ea
Free Shipping & Returns
Key Features
Dripless
Yes
Commercial Use
No
Occasion
No Holiday
Color
Beige
Candle Type
Pillar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517661
Zoro #
G322890782
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Depth
3.5 in
Width
3.5 in
Details
Dripless
Yes
Commercial Use
No
Occasion
No Holiday
Color
Beige
Candle Type
Pillar
Scented
No
Number of Pieces Included
2
Candle Material
Wax
Flickering
Yes
Remote Included
Yes
Holder Included
No
Item
Candles
Shape
Square
Number of Wicks Per Candle
1
Finish
Matte
Material
Wax
Flame Type
Flameless
Description
Experience the magic of candlelight, with this set of two beige square flameless pillar candles. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Using modern technology, this flameless candle gives mesmerizing ambiance of a flickering candle. This candle includes a remote control so you can be in charge of the various settings and features. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 8-inch H x 3.5-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.