
Set of Two Beige Striped Cotton Throw Pillow With Fringe, 2PK
Mfr # 554567
Zoro # G122810454
product price:Â $98.99
/pk 2, $49.50/ea
Free Shipping & Returns
Key Features
Length
20 in
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Closure Type
Zipper
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554567
Zoro #
G122810454
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Size
20 x 20 in
Width
20 in
Depth
4 in
Details
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Closure Type
Zipper
Reversible
No
Pattern
Striped
Material
Cotton
Color
Beige
Item
Accent Throw Pillow
Fill Material
Unavailable
Style
Modern
Residential/Commerical
Residential
Description
This set of two tan striped cotton throw pillow with fringe will add a beautiful decorative accent to your decor. These tan hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.