
Set of Two Black and Brown Metal Cylindrical Urns, 2PK
Mfr # 392210
Zoro # G422885596
product price:Â $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
Key Features
Hand Painted
No
Width
7.48 in
Color
Black, Brown
Occasion
No Holiday
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392210
Zoro #
G422885596
UPC #
-
Country of Origin
China
Dimensions
Width
7.48 in
Length
18.5 in
Depth
7.48 in
Details
Hand Painted
No
Color
Black, Brown
Occasion
No Holiday
Style
Modern
Material
Metal, Solid Wood
Watertight
No
Finish Style
Coat/Paint Distressing
Commercial Use
No
Assembly Required
No
Intended Room
Living Room
Shape
Cylinder
Item
Vases
Vase Type
Urn
Pattern
Solid Color
Finish
Matte
Description
Enhance your modern decor with this set of two black and brown metal cylindrical urns. The two bottles in this set are two different sizes and are made from solid metal, with a distressed matte black finish that gives them a modern look. The tops feature a round solid wood ball as the stopper that can be left on or removed as you choose. 18.5-inch H x 7.48-inch W x 7.48-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.