12-Inch Square Frosted Gray Glass Table Vase - A Timeless Centerpiece for Dining Tables,

  • Mfr # QI004738.GY.L

  • Zoro # G815917019


product price:  $43.29
/ea

Key Features

Material
Glass
Width
3.94 in
Length
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004738.GY.L
Zoro #
G815917019
UPC #
651355242272
Country of Origin
China

Dimensions

Size
Large
Width
3.94 in
Length
3.94 in

Details

Color
Gray
Material
Glass
Item
Vase

Description

Our square frosted gray crystal vase epitomizes refined style through its sophisticated and minimalist design elements. The clean, straight lines of its square shape contribute to a modern aesthetic, embodying simplicity and functionality without compromising on visual appeal. Its sleek, frosted finish exudes a subtle elegance, creating a matte surface that gently diffuses light and adds a touch of understated luxury to any space. The neutral gray hue further enhances its refined style, offering a versatile and chic element that seamlessly integrates with a wide range of interior design schemes. This thoughtful balance of form and function, coupled with its sophisticated color palette, makes the vase a perfect accessory for both contemporary and classic settings. It serves as a testament to refined taste, effortlessly elevating the ambiance of any room with its timeless elegance and modern charm. The vases high-quality glass material and square design can easily blend with most decorative styles, whether contemporary or traditional. This adaptability makes the vase a compelling choice for those who frequently change their home decor or enjoy versatile pieces. Whether placed on an entryway table as an ornament or incorporated into wedding decor, it enhances any setting with its elegant presence.


  • Perfect Size: This frosted modern vase is an elega
  • Refined Style: The square frosted gray glass vase
  • Quality Material: Crafted from high-quality glass,
  • Versatile Use: This square vase for centerpieces offers more than just floral arrangements, it doubles as a candle holder, decorative container, or dining table centerpiece. Its versatile design makes it suitable for various occasions, including weddings, parties, or business events.
  • The Perfect Present: Our flower vase makes an ideal gift for your coworkers, family, and friends for housewarmings, Thanksgiving, or any special gatherings. Its unique design creates a timeless interior decoration that anyone with an eye for designer style is sure to enjoy.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.