Set of Two Black And Gold Distressed Metal Tabletop Taper Candlesticks, 2PK

  • Mfr # 634828

  • Zoro # G622882012


product price: $61.99
/pk 2, $31.00/ea

Key Features

Construction Method
Machine Made
Material
Metal
Style
Abstract
Shape
Taper
Overall Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634828
Zoro #
G622882012
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5.25 in
Width
5.25 in
Primary Item Height
12 in
Length
12 in

Details

Construction Method
Machine Made
Material
Metal
Style
Abstract
Shape
Taper
Holder Type
Candlestick
Assembly Required
No
Color
Black, Gold
Placement Type
Tabletop
Capacity
1
Item
Candle Holders
Finish Style
Coat/Paint Distressing
Intended Room
Dining Room
Pieces per Set
2
Finish
Matte Black
Commercial Use
Yes

Description

This set of two black and gold distressed metal tabletop taper candlesticks is a great addition to your home decor and sure to complement your existing furniture. Sold as a set of 2, this candleholder makes both the perfect gift and functional, decorative accent. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 12.00-inch h x 5.25-inch w x 5.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.