Set of Two Black And Gold Striped Square Nesting Storage Boxes With Lids, 2PK

  • Mfr # 712928

  • Zoro # G422910274


product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Handles Included
Yes
Overall Length
9.88 in
Doors Included
No
Type
Box
Shelves Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712928
Zoro #
G422910274
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9.88 in
Overall Depth
10.25 in
Overall Height
4.25 in

Details

Handles Included
Yes
Doors Included
No
Type
Box
Shelves Included
No
Lid Included
Yes
Color
Black, Gold
Weight Capacity
6.25 lb
Clothing Rod Included
No
Features
Nesting
Holiday / Occasion
No Holiday
Assembly
No Assembly Needed
Frame Material
Manufactured Wood
Item
Organizers
Includes
2 Pieces
Shape
Rectangle
Finish
Glossy
Commercial Use
Yes
Style
Modern

Description

Set of two black and gold striped square nesting storage boxes with lids enhance your space with modern elegance. Designed in a modern style, this set includes two square boxes designed to nest within each other, maximizing your storage space. Crafted from high-quality manufactured wood wrapped in a textural stripe vinyl overlay, these boxes complements most any decor. The striking color combination adds a touch of elegance to your home. Perfect for storing various items from jewelry, to office or art supplies, they provide both functionality and charm. Embrace functionality and style with these decorative storage boxes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.