Shop HOMEROOTS
See all product information
24" Gray And Black Steel Basket
Mfr # 399667
Zoro # G922911474
product price:Â $63.15
/eaKey Features
Shape
Oval
Overall Depth
17-1/2 in
Overall Length
24 in
Overall Height
9-1/2 in
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 399667
- Zoro #
- G922911474
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 17-1/2 in
- Overall Length
- 24 in
- Overall Height
- 9-1/2 in
Details
- Shape
- Oval
- Frame Material
- Steel
- Includes
- 1 Piece; Basket 9.5 x 24 x 17.5 in
- Drawers
- No
- Style
- Rustic
- Item
- Organizers
- Commercial Use
- Yes
- Finish
- Nickel
- Shelves Included
- No
- Holiday / Occasion
- No Holiday
- Color
- Gray, Black
- Assembly
- No Assembly Needed
- Type
- Basket
Description
The 24-inch gray and black steel basket is a stylish and functional addition to your home. Designed in an oval shape, this basket offers ample space for organizing your belongings. Made from durable steel, it combines strength with a rustic aesthetic that enhances any decor. Measuring 9.5 x 24 x 17.5 inches, it provides practical storage solutions while adding a touch of elegance. Its gray and black color scheme makes it versatile enough to complement various styles, making it an ideal choice for any room. Perfect for storing blankets, toys, or magazines, this organizer helps keep your space tidy while showcasing a contemporary charm that elevates your home decor. 9.50-inch h x 24.00-inch w x 17.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.