Set of Two Black And Gold Wood Analog Square Cinema Wall Clocks, 2PK

  • Mfr # 516210

  • Zoro # G922888806


product price:  $45.69
/pk 2, $22.85/ea

Key Features

Shape
Square
Color
Black, Gold
Display Type
Analog
Face Dia.
15.75
Height
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516210
Zoro #
G922888806
UPC #
-
Country of Origin
China

Dimensions

Face Dia.
15.75
Height
15.75 in
Depth
1.75 in
Width
15.75 in

Details

Shape
Square
Color
Black, Gold
Display Type
Analog
Item
Wall Clocks
Clock Face Material
MDF
Mirrored
No
Commercial Use
No
Set
Yes
Clock Movement Type
Mechanical
Hooks
No
Assembly Required
No Assembly Needed
Silent Non Ticking
No
Outdoor Use
No
Subject
Entertainment
Material
Solid Wood

Description

This set of two square black and gold wood analog cinema wall clocks include three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, straight-edged square shape. The clock face not only looks good but is made from sturdy MDF that will stand the test of time. Stay on track with this elegant and efficient clock. The eye-catching makeup of this clock will ensure that you never run late again. 15.75-inch h x 15.75-inch w x 1.75-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.