
Set of Two Black And Off White Floral Ceramic Cylinder Pitcher Vase, 2PK
Mfr # 632616
Zoro # G422885251
product price: $89.99
/pk 2, $45.00/ea
Free Shipping & Returns
Key Features
Length
10 in
Depth
5.25 in
Commercial Use
No
Style
Rustic
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632616
Zoro #
G422885251
UPC #
-
Country of Origin
China
Dimensions
Length
10 in
Depth
5.25 in
Width
7.75 in
Size
One Size
Details
Commercial Use
No
Style
Rustic
Hand Painted
No
Vase Type
Pitcher Vase
Watertight
Yes
Finish Style
No Distressing
Occasion
No Holiday
Color
Black, Off White
Assembly Required
No
Intended Room
Living Room
Finish
Matte
Material
Ceramic
Pattern
Floral
Shape
Cylinder
Item
Vases
Description
With or without flowers, this set of two black and off white floral ceramic cylinder pitcher vase makes a great gift or decorative accent for your space. Crafted from high-quality ceramic, these vases offer both durability and style. Their unique cylindrical shape adds a modern touch, perfect for complementing any decor theme. The set includes two pieces, allowing for creative arrangements or a coordinated look. Whether displayed together or separately, these vases serve as statement pieces that elevate your interior design effortlessly. Ideal for adding a hint of elegance to your home or office. 10.00-inch h x 7.75-inch w x 5.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.