
Set of Two Black and White Chevron Cotton Throw Pillow With Tassels, 2PK
Mfr # 554601
Zoro # G422810444
product price:Â $57.19
/pk 2, $28.60/eaKey Features
Fill Material
Unavailable
Type
Pillow Cover and Insert
Depth
4 in
Color
Black, White
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554601
Zoro #
G422810444
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Width
20 in
Length
20 in
Size
20 x 20 in
Details
Fill Material
Unavailable
Type
Pillow Cover and Insert
Color
Black, White
Style
Modern
Reversible
No
Assembly Required
No Assembly Needed
Pattern
Chevron
Material
Cotton
Closure Type
Zipper
Item
Accent Throw Pillow
Residential/Commerical
Residential
Description
Unique and decorative, this comfortable set of two black chevron cotton throw pillow with tassels will leave a lasting impression. This black colored decorative pillow set is made from high grade cotton that is durable and soft to the touch. Charming decorative tassels give this design texture along with a hand-crafted look and feel. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.