
Set Of Two Black And White Rooster White Framed Print Wall Art, 2PK
Mfr # 405683
Zoro # G522894184
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Primary Art Material
Paper
Width
28 in
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405683
Zoro #
G522894184
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Depth
1.5 in
Length
14 in
Details
LED/Illuminated
No
Primary Art Material
Paper
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Item
Wall Art
Color
Black, Gray, White
Subject
Animals
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
2
Shape
Rectangle
Subject Pattern
Rooster
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two rooster white framed print wall art will leave a lasting impression. Update your walls with this farm animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.