
Set of Two Black and Yellow Striped Cotton Throw Pillows With Fringe, 2PK
Mfr # 554603
Zoro # G522810450
product price:Â $61.45
/pk 2, $30.73/eaKey Features
Size
20 x 20 in
Width
20 in
Length
20 in
Assembly Required
No Assembly Needed
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554603
Zoro #
G522810450
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Width
20 in
Length
20 in
Depth
4 in
Details
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Closure Type
Zipper
Material
Cotton
Residential/Commerical
Residential
Reversible
No
Type
Pillow Cover and Insert
Fill Material
Unavailable
Style
Transitional
Pattern
Striped
Color
Black, Yellow
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two black striped cotton throw pillows with fringe is a great decorative accent. These great looking soft decorative pillows are expertly made of durable and long lasting cotton in a black coloration. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.