
Set of Two Black Distressed Geometric Metal Lantern Candle Holders, 2PK
Mfr # 609331
Zoro # G922882675
product price: $221.99
/pk 2, $111.00/ea
Free Shipping & Returns
Key Features
Finish
Does Not Apply
Overall Depth
10 in
Width
10 in
Pieces per Set
2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
609331
Zoro #
G922882675
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
10 in
Width
10 in
Length
31 in
Primary Item Height
31 in
Details
Finish
Does Not Apply
Pieces per Set
2
Color
Black
Pattern
Geometric
Capacity
1
Placement Type
Wall
Style
Modern
Holder Type
Lantern
Assembly Required
No
Shape
4" Wide Pillar
Finish Style
Distressed Metal
Material
Metal
Commercial Use
No
Intended Room
Living Room
Construction Method
Handmade
Item
Candle Holders
Description
This set of two black distressed geometric metal lantern candle holders adds flair, function, and visual interest to any home or special occasion. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 31-inch h x 10-inch w x 10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.