
Set of Two Black Geometric Iron And Glass Floor Lantern Candle Holders, 2PK
Mfr # 517596
Zoro # G922882071
product price: $86.95
/pk 2, $43.48/ea
Free Shipping & Returns
Key Features
Construction Method
Machine Made
Pattern
Geometric
Shape
Tealight, Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Commercial Use
No
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517596
Zoro #
G922882071
UPC #
-
Country of Origin
China
Dimensions
Primary Item Height
16 in
Overall Depth
8.25 in
Length
16 in
Width
8 in
Details
Construction Method
Machine Made
Pattern
Geometric
Shape
Tealight, Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Commercial Use
No
Item
Candle Holders
Finish Style
No Distressing
Pieces per Set
2
Material
Iron, Glass
Placement Type
Floor
Capacity
1
Color
Black
Intended Room
Living Room
Holder Type
Lantern
Style
Country
Assembly Required
No
Description
This set of two black geometric iron and glass floor lantern candle holders is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 16-inch h x 8-inch w x 8.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.