
Set of Two Black Glass And Steel Round Frame Nested Coffee Tables
Mfr # 520943
Zoro # G322357797
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Depth
35 in
Application Type
No
Height
18 in
Width
35 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520943
Zoro #
G322357797
UPC #
-
Country of Origin
China
Dimensions
Depth
35 in
Height
18 in
Width
35 in
Details
Tabletop Color
Coffee/Black
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed
Description
Show off your exquisite taste with this set of two black glass and steel round frame nested coffee tables. The nesting feature is a great space saver for when not in use. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 35-inch w x 35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.