
Set of Two Black Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK
Mfr # 565225
Zoro # G822832886
product price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns
Key Features
Chair Frame Color
Black
Chair Height
30.5 in
Canopy Included
No
Assembly
No Assembly Needed
Includes
Two Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565225
Zoro #
G822832886
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
30.5 in
Chair Width
20 in
Chair Depth
17 in
Details
Chair Frame Color
Black
Canopy Included
No
Assembly
No Assembly Needed
Includes
Two Chairs
Cushions Included
No
Number of Chairs Included
2
Chair Frame Material
Polypropylene
Commercial Use
Yes
Outdoor Chair Type
Accent Chair
Product Type
Does Not Apply
Chair Weight Capacity
250 lb
Modular
No
UV Protective Finish
No
Item
Outdoor Chairs
Description
Transform your outdoor sanctuary into a haven of comfort and flair with the eye-catching set of two black heavy duty plastic outdoor stacking accent chairs, a perfect spot to unwind and soak up the ambiance. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 30.50-inch h x 20.00-inch w x 17.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.