Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69" Brown Woven Rattan Outdoor Swing Chair with Beige Cushions
Mfr # 625694
Zoro # G722832979
product price:Â $430.99
/eaKey Features
Detachable Cushion
Yes
Chair Frame Material
Wicker
Detachtable Cushion Cover
Yes
Cushion Cover Material
Polyester blend
Product Type
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625694
- Zoro #
- G722832979
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Chair Depth
- 22 in
- Chair Height
- 22.4 in
- Chair Width
- 69 in
Details
- Detachable Cushion
- Yes
- Chair Frame Material
- Wicker
- Detachtable Cushion Cover
- Yes
- Cushion Cover Material
- Polyester blend
- Product Type
- Modern
- Assembly
- Full Assembly Needed
- Cushion Cover Closure Method
- Zipper
- Chair Frame Color
- Brown
- Commercial Use
- No
- Chair Weight Capacity
- 800 lb
- Includes
- Swing Chair
- Number of Chairs Included
- 1
- Canopy Included
- No
- UV Protective Finish
- Yes
- Item
- Outdoor Chairs
- Modular
- No
- Cushions Included
- Yes
- Outdoor Chair Type
- Swing Chair
Description
Elevate your outdoor lounging experience with the 69-inch brown woven rattan outdoor swing chair with beige cushions, where you can recline in comfort and sway your way to blissful serenity. Safe to use both indoors and out, this chair features a UV protective finish and is designed to be not only durable but comfortable. Create a serene oasis with this fun and relaxing large hanging swing sofa. The addition of this cozy swing to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 22.40-inch h x 69.00-inch w x 22.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.