Shop HOMEROOTS
See all product information
Create Account
22in Brown Solid Wood Bench
- Mfr # 732381
- Zoro # G723439306
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
250 lbs
Overall Length
18.11 in
Width
21.65 in
Leg Color
Brown
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732381
- Zoro #
- G723439306
- UPC #
- -
- Country of Origin
- China
- Weight Capacity
- 250 lbs
- Leg Color
- Brown
- Style
- Farmhouse
- Upholstered
- No
- Finish
- Brown
- Seat Material
- Solid Wood
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Material
- Solid Wood
- Material
- Solid Wood
- Hand Crafted
- No
- Bench Type
- Entryway Bench
- Color
- Brown
- Item
- Benches
- Nailhead Trim
- No
- Assembly
- No Assembly Needed
Dimensions
- Overall Length
- 18.11 in
- Width
- 21.65 in
- Overall Depth
- 17.72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.