Set of Two Black Metal 20 Ounce Pot Planters, 2PK

  • Mfr # 609415

  • Zoro # G922894173


product price:  $180.99
/pk 2, $90.50/ea
Free Shipping & Returns

Key Features

Capacity
20 lb
Pattern
Solid Color
With Wheels
No
Height
12.2 in
Shape
Novelty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609415
Zoro #
G922894173
UPC #
-
Country of Origin
China

Dimensions

Height
12.2 in
Length
9.45 in
Width
7.09 in

Details

Capacity
20 lb
Pattern
Solid Color
With Wheels
No
Shape
Novelty
Item
Indoor Planters
For Use In
Living Room
Includes
2 Planters
Material
Metal
Planter Type
Pot Planter
Color
Black
Drainage Holes
No
Assembly Required
No
Self Watering
No
Commercial Use
No
Style
Modern
Natural Variation Type
No Natural Variation
Purposeful Distressing Type
No Distressing

Description

Elevate your indoor garden with this set of two modern black metal pot planters, each boasting a generous 20-ounce capacity. Crafted from sleek metal, these planters exude contemporary style while providing ample space for your favorite greenery. Perfect for adding a touch of sophistication to any room, these black planters will complement a variety of decor styles. With two planters included in this set, you can create a cohesive look by displaying them together or showcase them separately throughout your home. Enhance your living space with these chic black metal pot planters that blend seamlessly into any modern setting. 12.2-inch h x 7.09-inch w x 9.45-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.