25 ft L Soaker Water Hose, Rubber Tube, Black, Brass Fitting
- Mfr # HOSE-25-B-53L
- Zoro # G813767166
product price:Â
$
22.65
/ea
Key Features
Hose Tube Material
Rubber
Hose Color
Black
Hose Configuration
Coupled Assembly
Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOSE-25-B-53L
- Zoro #
- G813767166
- UPC #
- 45734999053
- Country of Origin
- China
Dimensions
- Hose Length
- 25 ft
Details
- Hose Tube Material
- Rubber
- Hose Color
- Black
- Item
- Soaker Water Hose
- Hose Configuration
- Coupled Assembly
- Fitting Material
- Brass
Description
Made from recycled rubber. Solid brass couplings. Great for gardens or flower beds. Saves water usage by 70%. End cap included or remove to connect additional hose.
Restrictions
WARNING:
This product can expose you to chemicals including 2,4-Diaminoanisole,
which is known to the State of California to cause cancer, and Topiramate,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.