Set of Two Black Metal 20 Ounce Round Pot Planters, 2PK

  • Mfr # 609416

  • Zoro # G722894922


product price:  $301.99
/pk 2, $151.00/ea
Free Shipping & Returns

Key Features

Height
24.8 in
Material
Metal
Pattern
Solid Color
Natural Variation Type
No Natural Variation
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609416
Zoro #
G722894922
UPC #
-
Country of Origin
China

Dimensions

Height
24.8 in
Width
15.35 in
Length
15.35 in

Details

Material
Metal
Pattern
Solid Color
Natural Variation Type
No Natural Variation
Style
Modern
Commercial Use
No
Includes
2 Planters
Shape
Round
Assembly Required
No
Self Watering
No
Item
Indoor Planters
Drainage Holes
No
With Wheels
No
Purposeful Distressing Type
No Distressing
Planter Type
Pot Planter
Color
Black
For Use In
Living Room
Capacity
20 lb

Description

Enhance your home decor with this stylish set of two black metal round pot planters. Crafted from durable metal, these modern planters feature a sleek black finish adding a touch of elegance to any space. With a capacity of 20 ounces, these round pot planters offer ample room for your favorite plants to thrive. The set includes two planters, perfect for creating a cohesive look in your living room, bedroom, or office. Elevate your indoor garden with these chic and versatile planters that will complement any modern interior design aesthetic. 24.8-inch h x 15.35-inch w x 15.35-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.