
Set of Two Black Metal Abstract Hanging Dimensional Sculptures, 2PK
Mfr # 574019
Zoro # G022883985
product price: $281.99
/pk 2, $141.00/ea
Free Shipping & Returns
Key Features
Construction Method
Machine-Made
Fringe/Tassels Included
No
Lighted
No
Orientation
Horizontal and Vertical
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574019
Zoro #
G022883985
UPC #
-
Country of Origin
China
Dimensions
Length
33 in
Width
16 in
Depth
1 in
Details
Construction Method
Machine-Made
Fringe/Tassels Included
No
Lighted
No
Orientation
Horizontal and Vertical
Style
Contemporary
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Finish Style
Distressed Metal
Item
Wall Decor
Finish
Does Not Apply
Material
Metal
Shape
Rectangle
Hooks Included
No
Color
Black
Outdoor Suitability
No
Number of Pieces
2
Commercial Use
No
Description
This set of two black metal abstract hanging dimensional sculptures will add a beautiful decorative accent to your decor. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Easily create a focal point in your room with this generously sized modern and contemporary decor set. 33-inch h x 16-inch w x 1-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.