
Set of Two Black Metal Celestial Tabletop Lantern Candle Holders, 2PK
Mfr # 533265
Zoro # G322882268
product price: $44.99
/pk 2, $22.50/eaKey Features
Style
Country
Pattern
Celestial
Commercial Use
Yes
Holder Type
Lantern
Finish Style
Distressed Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533265
Zoro #
G322882268
UPC #
-
Country of Origin
China
Dimensions
Length
8.3 in
Primary Item Height
8.3 in
Overall Depth
4.9 in
Width
4.9 in
Details
Style
Country
Pattern
Celestial
Commercial Use
Yes
Item
Candle Holders
Holder Type
Lantern
Finish Style
Distressed Metal
Placement Type
Tabletop
Assembly Required
No
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
Pieces per Set
2
Material
Metal
Capacity
2
Color
Black
Intended Room
Living Room
Construction Method
Hand Finished
Description
This set of two black metal celestial tabletop lantern candle holders is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Hand finished by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous rustic lantern set. Candleholders are a decorative accent on their own. 8.3-inch h x 4.9-inch w x 4.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.